Schneider Electric
Overload Relay, 1.60 to 2.50A, 3P, Class 10
- Zoro #: G0380913
- Mfr #: LRD07
Hover or click to zoom Tap to zoom
$46.61
- Item: Overload Relay
- Item - Relay: IEC Style Overload Relay
- Current Range: 1.60 to 2.50A
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $46.61
Schneider Electric #LRD07 Specifications
- Zoro #: G0380913
- Mfr #: LRD07
- Item: Overload Relay
- Item - Relay: IEC Style Overload Relay
- Current Range: 1.60 to 2.50A
- Use With - Contactors and Starters: Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range: 1.60 to 2.50A
- Trip Class - Overload: 10
- Width: 1.77"
- Number of Poles: 3
- Reset Type - Relay: Manual
- Sensing Method: Bimetallic
- Height: 3.62"
- Depth: 2.75"
- Body Width - Relay: 1.77 in
- Overall Height - Relay: 3.62 in
- Features: Single Phase Sensitivity, Differential
- For Use With: LC1D09 thru LC1D32 Contactor
- Trip Class: 10
- Body Height - Relay: 3.62 in
- Standards: ATEX D 94/9/CE, CSA, GOST, UL
- Body Depth - Relay: 2.75 in
- Starter Type: IEC
- Country of Origin (subject to change): France
Description
Overload Relay, Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors, Overload Relay Current Range 1.60 to 2.50A, Trip Class - Overload 10, Number of Poles 3, Reset Type - Relay Manual
Reviews of Schneider Electric #LRD07
Explore more
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P LR2K0307
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P LRD365
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P 9065SDO15
- SCHNEIDER ELECTRIC Overload Relay, 0.36 to 0.54A, Class 10, 3P LR2K0304
- SCHNEIDER ELECTRIC TeSys LRD thermal overload relays-63.. LR3D3363
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A LRD04
- SCHNEIDER ELECTRIC Motor Manager, CANopen, 100-240VAC, 5-100A LTMR100CFM
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 24VDC, 5-100A LTMR100MBD
- SCHNEIDER ELECTRIC Motor Manager, DeviceNet, 240VAC, 1.35-27A LTMR27DFM
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC LRD16
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 3UB81234CW2
- Schneider Electric Motor Controls