Zoro Homepage

Pendant control station, Harmony XAC, empty, plastic, yellow, 8 cut-outs, cable 22.35mm

  • Mfr # XACB085

  • Zoro # G3129038


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Cable Entry
rubber sleeve with stepped entry 22-35 mm
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1
Ip Degree of Protection
IP65 conforming to IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACB085
Zoro #
G3129038
UPC #
785901446903
Country of Origin
Czechia

Description

8 Button Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.