Zoro Homepage

Pendant Enclosure, 22mm, 3 Holes

  • Mfr # XACA03H7

  • Zoro # G4633964


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Hole Size
22 mm
Material
Plastic
Number of Holes
3
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Cable Entry
0.31 in to 1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACA03H7
Zoro #
G4633964
UPC #
785901393979
Country of Origin
Czechia

Dimensions

Hole Size
22 mm
Height
12.36 in
Width
3.15 in
Overall Width
3 1/8 in
Overall Height
12 3/8 in
Compatible Panel Cutout Diameter
22 mm
Rubber Sleeve Cable Entry Size - Maximum
1.02 in
Rubber Sleeve Cable Entry Size - Minimum
0.31 in

Details

Item
Pendant Enclosure
Material
Plastic
Number of Holes
3
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Cable Entry
0.31 in to 1.02 in
Color
Yellow
Standards
CSA, EN/IEC, IP65, RoHS, UL Listed
For Use With
Mfr. No. ZB2BY2101
Includes
Cable Sleeve
Enclosure Type
empty enclosure
Ip Degree Of Protection
IP65 conforming to IEC 60529
Guard Rail
without
Overvoltage Category
class II IEC 61140
Vertical Operator Cut-Out Centre
30 mm
Control Station Colour
yellow
Number Of Cut-Out
3 cut-outs
Control Station Type
double insulated
Protective Treatment
TH
Device Short Name
XACA
Product Certifications
CSA || GOST || UL || CCC
Mechanical Durability
1000000 cycles
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Electrical Circuit Type
control circuit
Product Or Component Type
pendant control station
Enclosure material
polypropylene
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK08 EN 50102
Shock Resistance
100 gn IEC 60068-2-27
Ambient Air Temperature For Operation
-25-70°C
Compatible with Manufacturer Model Number
ZB2BY2101
Cable Entry Type
Rubber Sleeve
Compatible with Brand
Schneider
IP Rating
IP65
NEMA Enclosure Rating
1, 4, 4X, 5
Compatible with Series
XAC
Compatible Manufacturer Part Number
ZB2BY2101
Compatible Manufacturer Model Number
ZB2BY2101
Compatible with Manufacturer Model No.
ZB2BY2101
Compatible with Mfr. Model No.
ZB2BY2101
For Use with Mfr Model Number
ZB2BY2101
For Use With Mfr. Model Number
ZB2BY2101
Compatible Pump Manufacturer Part Number
ZB2BY2101
Compatible Mfr. Model Number
ZB2BY2101

Description

Pendant Enclosure, Number of Holes 3, Cable Entry 0.31 in to 1.02 in, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, Color Yellow, Hole Size 22 mm, Material Plastic, Height 12.36 in, Width 3.15 in, Includes Cable Sleeve, For Use With Mfr. No. ZB2BY2101, Standards CSA, EN/IEC, IP65, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.