Zoro Homepage

Phaseo Redundancy Module 40Amp

  • Mfr # ABL8RED24400

  • Zoro # G0862797


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2 No 60950-1 || UL 508
Input Voltage
24 to 28.8 V DC
Connections - Terminals
output connection screw type terminals 2 x 0.5 to 2 x 10 mm² AWG 20 to AWG 8 || input connection screw type terminals 4 x 0.5 to 4 x 10 mm² AWG 20 to AWG 8 || diagnostic relay removable screw terminal block 1 x 2.5 mm² AWG 14
Overvoltage Category
class II VDE 0106-1
Ambient Air Temperature For Operation
-25-60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL8RED24400
Zoro #
G0862797
UPC #
785901562726
Country of Origin
Philippines

Details

Item
Phaseo Redundancy Module 40Amp
Standards
CSA C22.2 No 60950-1 || UL 508
Input Voltage
24 to 28.8 V DC
Connections - Terminals
output connection screw type terminals 2 x 0.5 to 2 x 10 mm² AWG 20 to AWG 8 || input connection screw type terminals 4 x 0.5 to 4 x 10 mm² AWG 20 to AWG 8 || diagnostic relay removable screw terminal block 1 x 2.5 mm² AWG 14
Overvoltage Category
class II VDE 0106-1
Ambient Air Temperature For Operation
-25-60°C
Environmental Characteristic
EMC EN 61000-6-3 || EMC EN/IEC 61000-6-2 || safety EN/IEC 60950-1 || safety EN/IEC 61204
Product Certifications
EAC || RCM
Output Protection Type
against overload external protection by power supply || against short-circuits external protection by power supply
Fixing Mode
by clips 35 mm symmetrical DIN rail horizontal || by clips 35 mm symmetrical DIN rail vertical
Name Of Test
electrostatic discharges EN/IEC 61000-4-2 || emission EN 61000-6-3 || induced electromagnetic field EN/IEC 61000-4-6 level 3 || radiated electromagnetic field EN/IEC 61000-4-3 level 3 || rapid transient IEC 61000-4-4 level 3 || surge EN/IEC 61000-4-5 level 2 || conducted/radiated emissions EN 55022 Class B || emission EN 50081-1
Relative Humidity
0-90 % during operation || 0-95 % during storage
Maximum Output Current
40 A
Mtbf Reliability
2488391 H at 24 V DC with UTE C80-810 calculation method
Product Or Component Type
redundancy module
Dielectric Strength
500 V between input and ground || 500 V between output and ground
Ambient Air Temperature For Storage
-40-85°C
Marking
CE
Number Of Output Channels
1
Vibration Resistance
2 gn 11.9-150 Hz)EN/IEC 61131-2 || 3.5 mm 3-11.9 Hz)EN/IEC 61131-2
Output Voltage
(Uin-0.2) V DC
Output Coupling
parallel
Input Current
20 A
Local Signalling
for power supply status 1 LED per input (green) || for power supply status 1 relay
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Input Voltage Limits
22 to 30 V
Operating Altitude
6561.68 ft (2000 m)

Description

Phaseo Redundancy Module 40Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.