Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Green, 30mm, LED

  • Mfr # 9001KP1LGG31

  • Zoro # G3611046


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP1LGG31
Zoro #
G3611046
UPC #
785901575528
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Height
2.76 in
Manufacturer Warranty Length
18 mo
Overall Width
2.13 in
Overall Depth
1.65 in

Details

Item
Pilot Light
Voltage
110 to 120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Metal
Lens Type
Domed
Lamp Module Type
Full Voltage
Basic Material
Metal
Body Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Hz
50/60 Hz
Standards
REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Includes
10 A Cartridge Fuse Conforming To IEC 60947-5-1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Lens Color
Green
Lamp Color
Green
Series
9001K
Body Finish
Chrome Plated
Voltage Rating - Maximum
120 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Pilot Light, Voltage 110 to 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Body Material Metal, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Includes 10 A Cartridge Fuse Conforming To IEC 60947-5-1, Standards REACH, RoHS, UL 508, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.