Zoro Homepage

Plug-In, General Purpose Relay, Octal, 10 A, 11 Pins, Pin

  • Mfr # 750XCXRC-24D

  • Zoro # G9784451


product price: $16.65
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XCXRC-24D
Zoro #
G9784451
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Overall Depth
2.05 in
Body Depth
2.05 in
Body Width
1.38 in
Body Height
1.4 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Socket
Mfr. No. 70-750E11-1, 70-750DL11-1, 70-465-1, 70-170-1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, EAC, UL Listed
Status Indicator
Mechanical Flag
Socket Code
B
Features
Clear Cover
Power Consumption - Relay
1.4 W
Horsepower @ 120V AC
1/3 hp
Minimum Switching Current
10 mA
Maximum Operating Temperature
131 Degrees F
Mechanical Operating Durability
5,000,000
Push-To-Test Method
No Test Button
Pin Shape
Round
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
100,000
Weight
2.93 oz
Motor Rated
Yes
Input Voltage
24V DC
Power Consumption
1.4 W
Sealing
Enclosed
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Response Time
20 msec
Resistance Properties
Shock-Resistant, Vibration-Resistant
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Coil Resistance
470 ohm
Horsepower @ 240V AC
1/2 hp
IP Rating
IP40
Series
750R Series
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Contact Composition
3 NO + 3 NC
Control Circuit Voltage Limits
0.8...1.1 Un DC
Operating Time
20 ms
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Product Certifications
UL; CSA; CE; EAC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Shock Resistance
10 gn
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Connections Terminals
octal terminal connector socket 11 pins)

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.05 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.