Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 750XBXRM4L-120A

  • Zoro # G9784512

CAD Available

product price: $28.39
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XBXRM4L-120A
Zoro #
G9784512
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.2 in
Body Depth
2.17 in
Overall Depth
2.17 in
Body Height
1.4 in
Body Width
1.38 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Contact Material
Silver Alloy
Socket Code
A
Standards
CE Certified, CSA Certified, EAC, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Consumption - Relay
3 VA
Status Indicator
LED Indicator
Socket
Mfr. No. 70-750E8-1, 70-750DL8-1, 70-464-1, 70-169-1
Mechanical Operating Durability
5,000,000
Sealing
Enclosed
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Coil Resistance
1,700 ohm
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Series
750R Series
Electrical Operating Durability
100,000
Power Consumption
3 VA
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Weight
2.93 oz
Horsepower @ 240V AC
1/2 hp
Motor Rated
Yes
Pin Shape
Round
Minimum Switching Current
10 mA
Response Time
20 msec
Horsepower @ 120V AC
1/3 hp
Maximum Operating Temperature
131 Degrees F
Push-To-Test Method
Lockable
Input Voltage
120V AC
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
IP Rating
IP40
Shock Resistance
10 gn
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Product Certifications
UL; CSA; CE; EAC
Operating Time
20 ms
Control Circuit Voltage Limits
0.85...1.1 Un AC
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Resistance
1700 Ohm
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Control Type
Lockable test button
Connections Terminals
octal terminal connector socket 8 pins)
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Contact Composition
2 NC + 2 NO
CAD Available
Yes

Description

The SE Relays 750R series, plug-in general purpose relay offeres robust and historically proven octal style mounting relay platform that provides excellent structural support with clear cover with LED indicator and locking test button. Contacts rated as 10A at 277VAC, 1/3hp at 120VAC, 1hp at 277VAC with nominal coil voltage 120VAC , make relay to be an ideal choice for automation panels and controls. Gold flashed contact DPDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.