Zoro Homepage

Plug-In, Plug-In Relay, Square, 15 A, 14, Quick Connect

  • Mfr # RPM42FD

  • Zoro # G3464667


product price: $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
110V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM42FD
Zoro #
G3464667
UPC #
785901439028
Country of Origin
China

Dimensions

Overall Height - Relay
1.06 in
Body Depth
1.54 in
Overall Depth
1.82 in
Body Height
1.06 in
Body Width
1.61 in
Flat Pin Width
0.18 in

Description

Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form 4PDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.54 in, Body Height 1.06 in, Body Width 1.61 in, Coil Resistance 6,370 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.