Power Supply, 100 to 240V AC, 12 V DC, 120W, 10A, DIN Rail

  • Mfr # ABLS1A12100

  • Zoro # G510905168


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Output Voltage - Nominal
12 V DC
Output Power - Rated
120W
Current - Output
10A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLS1A12100
Zoro #
G510905168
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
40 mm
Overall Width
123.6 mm
Overall Depth
117.6 mm
Depth
117.6 mm
Width
40 mm
Height
123.6 mm

Details

Item
Power Supply
Input Voltage
100 to 240V AC
Output Voltage - Nominal
12 V DC
Output Power - Rated
120W
Current - Output
10A
Mounting
DIN Rail
Housing Material
Aluminum Case
Phase
Single
Power Supply Style
Regulated Switch
Standards
IEC 62368-1, EN/IEC 61010-1, EN 61010-2-201, EN/IEC 61204-3, IEC 61000-6-1, IEC 61000-6-2, IEC 61000-6-3, IEC 61000-6-4, IEC 61000-3-2, EN 61000-3-3, UL 62368-1, UL 61010-1, UL 61010-2-201, CSA C22.2 No 62368-1, CSA C22.2 No 61010-1, CSA C22.2 No 61010-2-201, EN/IEC 62368-1
Output Amps
10A
Case Material
Aluminum Case
Output Voltage
12 V DC
Phase - Electrical
Single
Style
Regulated Switch
Connection
Screw
IP Rating
IP20
Status Indicator
Green LED
Hz
50/60 Hz
Power Rating
120W
Electrical Shock Protection Class
class I
Holding Time
> 20 ms 115 V AC, > 40 ms 230 V AC
Current Consumption
< 2.5 A 115 V AC, < 1.4 A 230 V AC, < 1.3 A 140 V DC
Network Frequency Limits
50-60 Hz
Service Life
10 year(s)
Shock Resistance
150 m/s² 11 ms
Power Factor
0.55 at 115 V AC, 0.45 at 230 V AC
Dielectric Strength
3000 V AC with input to output
Overvoltage Category
II
Line And Load Regulation
< 0.5 % network 0 to 100 % load at 25°C, < 1 % network full voltage range in line at 25°C
Ambient Air Temperature For Operation
-20--10°C with current derating of 2 % per°C mounting position A < 6561.68 ft (2000 m), -10-40°C without derating mounting position A 115 V AC < 6561.68 ft (2000 m), -10-50°C without derating mounting position A 230 V AC < 6561.68 ft (2000 m), 40-70°C with current derating of 1.67 % per°C mounting position A 115 V AC < 6561.68 ft (2000 m), 50-70°C with current derating of 2.5 % per°C mounting position A 230 V AC < 6561.68 ft (2000 m)
Vibration Resistance
3 mm 2-9 Hz)IEC 60068-2-6, 10 m/s² 9-200 Hz)IEC 60068-2-6
Output Protection Type
against overload and short-circuits automatic reset, against over temperature manual reset, against overvoltage manual reset
Input Protection Type
integrated fuse (not interchangeable) 4 A, external protection (recommended) 20 A Curve C, external protection (recommended) 13 A Curve C
Maximum Leakage Current
1 mA 240 V AC
Load Capacitance
8000µF
Residual Ripple
< 120 mV
Meantime Between Failure [Mtbf]
700000 h at 25°C, full load conforming to SR 332
Range of Product
Modicon Power Supply
Power Supply Output Current
10A
Response Time
< 1 s
Efficiency At Full Load
85...264 V AC without temperature derating, 120...375 V DC without temperature derating, 85...120 V DC with temperature derating
Power Dissipation In W
25 W
Mounting Support
top hat type TH35-15 rail IEC 60715, top hat type TH35-7.5 rail IEC 60715, double-profile DIN rail
Inrush Current
30.0 A 115 V, 60.0 A 230 V
Electromagnetic Compatibility
immunity to electrostatic discharge - test level: 8 kV (contact discharge) conforming to IEC 61000-4-2, immunity to electrostatic discharge - test level: 15 kV (air discharge) conforming to IEC 61000-4-2, immunity to conducted RF disturbances - test level: 15 V/m (80 MHz...2 GHz) conforming to IEC 61000-4-3, immunity to conducted RF disturbances - test level: 5 V/m (2...2.7 GHz) conforming to IEC 61000-4-3, immunity to conducted RF disturbances - test level: 5 V/m (2.7...6 GHz) conforming to IEC 61000-4-3, immunity to fast transients - test level: 4 kV (on input-output) conforming to IEC 61000-4-4, surge immunity test - test level: 4 kV (between power supply and earth) conforming to IEC 61000-4-5, surge immunity test - test level: 3 kV (between phases) conforming to IEC 61000-4-5, immunity to conducted RF disturbances - test level: 15 V (0.15...80 MHz) conforming to IEC 61000-4-6, immunity to magnetic fields - test level: 30 A/m (50...60 Hz) conforming to IEC 61000-4-8, immunity to voltage dips conforming to IEC 61000-4-11, disturbing field emission conforming to EN 55016-2-3, limits for harmonic current emissions conforming to IEC 61000-3-2, conforming to EN 55016-1-2, conforming to EN 55016-2-1
Pollution Degree
2
Supply
SELV IEC 60950-1, SELV IEC 60204-1, SELV IEC 60364-4-41
Efficiency
84 % 115 V AC, 86 % 230 V AC
Electromagnetic Emission
conducted emissions IEC 61000-6-3, radiated emissions IEC 61000-6-4
Kw Rating
120 W
Operating Altitude
< 5000 m
Output Coupling
parallel, serial
Earthing System
TN, TT, IT

Description

POWER SUPPLY 12V 10A 1PH OPTIMIZED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.