Zoro Homepage

Push Button Operator, 22 mm, 1NO/1NC, Red

  • Mfr # XB4BA45

  • Zoro # G1271277


product price: $38.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA45
Zoro #
G1271277
UPC #
785901696476
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
52 mm
Height
47 mm
Width
30 mm
Mounting Diameter
22 mm
Overall Depth
2.05 in
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in
Overall Width
1.18 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Material
metal
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel
Chrome Plated Metal
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Color
Red
Contact Rating
10A @ 600V AC
Contact Form
1NO/1NC
Type of Operator
Flush Button
Basic Material
Metal
Bezel Material
Chrome
Features
For Low Current Applications, Quick Disassembly, Quick Assembly, For Standard Applications
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Product Type
Push Button Operators
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Operating Force
3.8 N NO changing electrical state
Contacts Material
silver alloy (Ag/Ni)
Device Presentation
complete product
Device Short Name
XB4
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
GL || UL Listed || CSA || LROS (Lloyds register of shipping) || DNV || BV
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Product Or Component Type
push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ik Degree Of Protection
IK06 IEC 50102
Terminals Description Iso N°1
(13-14)NO
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Fixing Collar Material
zamak
Protective Treatment
TH
Tightening Torque
0.8-1.2 N.m EN 60947-1
Positive Opening
without
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Operation
slow-break
Operator Profile
red flush, unmarked
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Contacts Usage
standard contacts
Head Type
standard
Mechanical Durability
10000000 cycles
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Contacts Type And Composition
1 NO + 1 NC
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Overvoltage Category
class I IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(13-14)NO
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
13, 4X

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.