Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # XB4FL4325

  • Zoro # G3457195


product price: $39.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FL4325
Zoro #
G3457195
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
47 mm
Depth
57 mm
Width
36.6 mm
Size
30 mm
Overall Depth
2.24 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Height
1.85 in
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
White/Red
Color
Red
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Legend
O
Bezel Material
Chrome
Bezel
Chrome Plated Metal
Series
ZB4/XB4
Features
Mercury Free
Type of Operator
Flush Button
Contact Form
1NO/1NC
NEMA Rating
13, 4X
Number of Operators
1
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Minimum
-40 Degrees F
Legend Color
White
Number of Indicator Lights
0
Resistance Properties
Vibration Resistant
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Legend Background Color
Red
NEMA Enclosure Rating
13, 4X
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Fixing Collar Material
zamak
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Operator Profile
red projecting, O white)
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type
push-button
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Certifications
UL Listed || CSA
Device Mounting
built-in
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Short Name
XB4F
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK06 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Contact Operation
slow-break
Device Presentation
complete product
Head Type
built-in-flush
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Storage
-40-70°C
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Usage
standard contacts
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Positive Opening
without
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contacts Type And Composition
1 NO + 1 NC
Fixing Mode
by screws
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend O, Legend/Background Color White/Red, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.