Zoro Homepage

Push Button Operator, 30 mm, DPDT, Red

  • Mfr # 9001KR9RH2

  • Zoro # G6944244


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9RH2
Zoro #
G6944244
UPC #
785901398479
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Type of Operator
57mm Mushroom Head
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Color
Red
Bezel
Chrome Plated Zinc Die Cast
Contact Form
DPDT
IP Rating
IP20, IP65
Basic Material
Metal
Legend
Pull to Start/Push to Stop
Material
metal
Number of Operators
1
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
Product Type
Push Button Operators
Product Or Component Type
push-button
Contact Operation
standard
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operator Additional Information
screw-on plastic
Device Short Name
K
Contacts Type And Composition
2 C/O
Light Block Supply
without supply
Operator Profile
mushroom Ø 41 mm
Product Certifications
NEMA || UL listed file E42259 CCN NKCR || CE || CSA LR 25490 class 3211 03
Cap/Operator Or Lens Colour
red
Device Presentation
complete product
Operator Position Information
2 positions
Light Source
without
Operator Material
Plastic
Operating Temperature - Maximum
140 Degrees F
Legend Color
Silver
Legend Background Color
Black
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-22 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 57mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form DPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Pull to Start/Push to Stop, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.