Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001K2L1R20H13

  • Zoro # G6617886


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K2L1R20H13
Zoro #
G6617886
UPC #
785901027911
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Contact Type
1NO/1NC
IP Rating
IP65
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Type
Incandescent
Contact Form
SPDT
Replacement Lamp
Mfr. No. 755
Bezel
Chrome Plated Zinc Die Cast
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Operators
1
Type of Operator
34mm dia Mushroom Head
Color
Red
Voltage
110 to 120V
NEMA Contact Rating Designation
A600/Q600
Lamp Voltage
6V AC
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC
Series
9001K
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Cap/Operator Or Lens Colour
red
Supply Frequency
50 to 60 Hz
Operator Profile
red projecting, mushroom Ø 35 mm
Contacts Type And Composition
1 C/O
Bulb Base
BA 9s
Device Presentation
complete product
Operator Additional Information
screw-on plastic
Light Block Supply
via integral transformer
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operating Position
any position
[Us] Rated Supply Voltage
110 to 120 V AC, 110 to 120 V
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03 || CE || NEMA
Device Short Name
K
Light Source
incandescent bulb, incandescent
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Or Component Type
illuminated push-button
Contact Operation
standard
Connections - Terminals
screw clamp terminals
Number of Indicator Lights
0
Operating Temperature - Minimum
-22 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Voltage Rating - Maximum
600 V AC
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Plastic

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 34mm dia Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP65, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.