Schneider Electric

Push to Test Pilot Light, Red, LED


product price: $134.34
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120V AC
  • Color Red
  • Action Push-to-test
  • Lamp Type Led
  • Shape Round
See all product information

Product Information

Dimensions

Size 30 mm

Details

Item Push to Test Pilot Light Complete
Voltage 120V AC
Color Red
Action Push-to-test
Lamp Type Led
Shape Round
Terminal Connection Pressure Plate
Contact Form 1 C/O
Lens Material Plastic
Bezel Metal
Lens Type Domed
Lamp Module Type Full Voltage
Basic Material Metal
Standards CE, CSA, UL
Body Material Chrome Plated Zinc Die Cast
Lamp Voltage 120V AC
NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
IP Rating 66

Description

Push to Test Pilot Light Complete, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Domed, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating 66, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.