Illuminated push button, Harmony XB5, plastic, blue flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

  • Mfr # XB5AW36B5
  • Zoro # G7655875
product price: 
$
87.49
/ea

Key Features

Standards
JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Depth
57 mm
Height
42 mm
Width
30 mm
Fixing Collar Material
plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AW36B5
Zoro #
G7655875
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
57 mm
Height
42 mm
Width
30 mm
Mounting Diameter
22 mm

Details

Item
Pushbutton Led 24V 22MM Xb5B Options
Standards
JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Fixing Collar Material
plastic
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Head Type
standard
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Type Of Operator
spring return
Signalling Type
steady
Operator Profile
blue flush, unmarked
Positive Opening
with EN/IEC 60947-5-1 appendix K
Device Presentation
complete product
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Contacts Type And Composition
1 NO + 1 NC
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electromagnetic Emission
class B IEC 55011
Contacts Material
silver alloy (Ag/Ni)
Operator Additional Information
with plain lens
Ik Degree Of Protection
IK05 IEC 50102
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Contact Operation
slow-break
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Contacts Usage
standard contacts
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
10000000 cycles
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Resistance To Fast Transients
2 kV IEC 61000-4-4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
XB5
Surge Withstand
1 kV IEC 61000-4-5
Product Certifications
GL || CSA || BV || LROS (Lloyds register of shipping) || DNV || UL Listed
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Cap/Operator Or Lens Colour
blue
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Signaling Unit Head
round
Service Life
100000 h at rated voltage and 25°C
Overvoltage Category
class II IEC 60536
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Bulb Base
integral LED
Operating Force
3.5 N NC changing electrical state || 3.8 N
Current Consumption
18 mA
Product Or Component Type
illuminated push-button
Protective Treatment
TH
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Bezel Material
dark grey plastic
Light Source
universal LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Range of Product
Harmony XB5

Description

Pushbutton Led 24V 22MM Xb5B Options

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews