Zoro Homepage

Relay Socket, Finger Safe, Square, 11 Pin

  • Mfr # 70-783D11-1A

  • Zoro # G1704884


product price: $12.39
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-783D11-1A
Zoro #
G1704884
UPC #
-
Country of Origin
China

Dimensions

Length
3.33"
Width
1.57 in
Width - Relay Socket
1.57 in
Depth - Relay Socket
3.33 in
Height - Relay Socket
1.18 in
Depth
2.24 in
Height
1.18 in
Flat Pin Width
0.187 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
11
Socket Code
C
Contact Rating - Relay Socket
16A @ 300V AC
Color
White
Voltage
300VAC
Standards
CE Certified, CSA Certified, UL Listed
Socket Style
Square
Item
Relay Socket
Mounting
Din Rail
Status Indicator
None
Contact Rating
16A @ 300VAC
Terminals
Screw Clamp
Number of Pins
11
Socket Type
Standard, Finger Safe
Electrical Connection
Screw Clamp
Maximum Operating Temperature
131 Degrees F
Current Rating
16 A
Mounting Style
DIN Rail
IP Rating
IP20
Contact Form
3PDT
Weight
1.94 oz
Contact Rating (AC)
16 A @ 300V
Pin Shape
Flat
Minimum Operating Temperature
-40 Degrees F
Number of Terminals
11
Compatible Relays
783 Series
Contact Terminal Arrangement
Mixed
Base Style
Square
Product Type
Socket
Connections Terminals
screw clamp terminals solid for output; screw clamp terminals stranded for output
Shape of Screw Head
Combination roundhead
Product Compatibility
relay 783XCX; suppressor module 70-ASMM; diode 70-ASMD; signalling device 70-ASMLG; suppressor module 70-ASMR
Contact Composition
3 NO + 3 NC
Fixing Mode
By screw M3.5, M3.5 panel; Clip-on 35 mm symmetrical rail
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Ambient Air Temperature for Storage
-40 to 221°F (-40 to 105°C)
Product Certifications
UL; CSA; CE
[Ue] rated operational voltage
300 V
Product Range
Legacy
Flame Retardance
UL94-V0

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width 0.187 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN Rail, Color White, Compatible Relays 783 Series, Contact Rating (AC) 16 A @ 300V, Depth 2.24 in, Height 1.18 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.