Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe

  • Mfr # RPZF1

  • Zoro # G2611996


product price:  $7.85
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
SPST
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPZF1
Zoro #
G2611996
UPC #
785901573265
Country of Origin
China

Dimensions

Width
0.83 in
Width - Relay Socket
0.83 in
Length
3.31"
Depth - Relay Socket
3.31 in
Height - Relay Socket
1.22 in
Depth
3.31 in
Flat Pin Width
0.19 in
Height
3.15 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
SPST
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
5
Socket Code
L
Contact Rating - Relay Socket
16A @ 250V AC
Color
Black
Item
Relay Socket
Standards
CE Certified, CSA Certified, EAC, IEC 61984, UL Listed
Socket Type
Elevator, Finger Safe
Number of Pins
5
Terminals
Screw Clamp Mixed
Voltage
250VAC
Mounting
Din Rail
Status Indicator
Mechanical Flag
Socket Style
Square
Contact Rating
16A @ 250VAC
Minimum Operating Temperature
-40 Degrees F
Contact Terminal Arrangement
Mixed
Number of Terminals
5
Mounting Style
DIN Rail & Surface
Weight
1.12 oz
Base Style
Square
Maximum Operating Temperature
131 Degrees F
Pin Shape
Flat
Contact Form
SPDT
IP Rating
IP20
Electrical Connection
Screw Clamp
Contact Rating (AC)
16 A @ 250V
Current Rating
16 A
Compatible Relays
Harmony(TM) RPM Series
[Uimp] Rated Impulse Withstand Voltage
4 kV
Overvoltage Category
III
Connections - Terminals
contact terminal - screw clamp terminals, 2 wires solid without cable end 0.5...4 mm² / AWG 20...AWG 12 || contact terminal - screw clamp terminals, 1 wire solid without cable end 0.5...4 mm² / AWG 20...AWG 12 || contact terminal - screw clamp terminals, 2 wires flexible with cable end 0.5...2.5 mm² / AWG 20...AWG 14 || contact terminal - screw clamp terminals, 1 wire flexible with cable end 0.5...2.5 mm² / AWG 20...AWG 14 || coil terminal - screw clamp terminals, 2 wires solid without cable end 0.5...2.5 mm² / AWG 20...AWG 14 || coil terminal - screw clamp terminals, 1 wire solid without cable end 0.5...2.5 mm² / AWG 20...AWG 14 || coil terminal - screw clamp terminals, 2 wires flexible with cable end 0.5...1.5 mm² / AWG 20...AWG 16 || coil terminal - screw clamp terminals, 1 wire flexible with cable end 0.5...1.5 mm² / AWG 20...AWG 16
Product Compatibility
plug-in relay RPM 1 C/O
Tightening Torque
< 1 N.m M3.5 || < 0.8 N.m M3
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
[Ue] Rated Operational Voltage
250 V
Device Short Name
RPZ
Pollution Degree
3
Ambient Air Temperature For Storage
-40-85°C
Dielectric Strength
2500 V
Product Or Component Type
socket
Product Certifications
CSA || UL || EAC || CE
Ambient Air Temperature For Operation
-40-55°C
Fixing Mode
by screw panel) || clip-on 35 mm symmetrical DIN rail)
[Ith] Conventional Free Air Thermal Current
16 A

Description

Harmony Plug in Relays is a complete range of general purpose industrial relays, sockets and accessories. Harmony plug in relays optimize design flexibility, expedite installation and simplify maintenance with 8 to 30 A load ratings, multiple contact combinations, a wide range of coil voltages, and full feature covers. The Harmony plug in relays have a test button which allows users to check circuits for proper operation. They have lock down door holds contacts in place to test circuits during maintenance. A standard mechanical flag indicates relay status. An optional bipolar LED indicates operation when relay is energized. Most of these relays plug into a relay socket that can be DIN rail mounted or panel mounted. Harmony plug in relays are UL Listed. "It enables easy installation and connect to relay from its socket." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.