Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Magnetic Coil, 208VAC, 50/60Hz

  • Mfr # LXD3LE7

  • Zoro # G4081174


product price: $55.59
/ea

Key Features

Coil Volts
208V AC
VA Rating
160
For Use With
TeSys D Everlink Contactors, LC1D40A - D65A, C1DT60A, LC1DT80A
Hz
50/60
Contactor Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXD3LE7
Zoro #
G4081174
UPC #
785901677109
Country of Origin
France

Details

Item
Replacement Coil
Coil Volts
208V AC
VA Rating
160
For Use With
TeSys D Everlink Contactors, LC1D40A - D65A, C1DT60A, LC1DT80A
Hz
50/60
Contactor Type
IEC
Maximum Operating Rate
3600 cyc/h 60 °C
Inductance Of Closed Circuit
6.22 H
Inrush Power In Va
160-160 VA 60 Hz 0.75 20 °C)
Range
TeSys
Ambient Air Temperature For Operation
-5-60 °C
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 60 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C)
Device Short Name
LXD3
Product Compatibility
LC1D40A to D80A || LC2D40A to D80A || LC1DT60A to DT80A
Heat Dissipation
4-5 W 60 Hz
Product Or Component Type
contactor coil
Control Circuit Type
AC 60 Hz
Mechanical Durability
6 Mcycles
Hold-In Power Consumption In Va
15-15 VA 60 Hz 0.3 20 °C)
Coil Technology
without built-in suppressor module
[Uc] Control Circuit Voltage
208 V AC 60 Hz
Average Resistance
105 Ohm 20 °C
Coil Voltage
208V AC
Coil Power
160 VA
Frequency
60 Hz
Contactor Style
IEC
Compatible with Series
LC1D40A to D80A Contactors, LC1DT60A to DT80A Contactors, LC2D40A to D80A Contactors, TeSys Deca

Description

Replacement Coil, Coil Voltage 208V AC, NEMA Size Not Applicable, Compatible with Series LC1D40A to D80A Contactors, LC1DT60A to DT80A Contactors, LC2D40A to D80A Contactors, TeSys Deca, Contactor Style IEC, Coil Power 160 VA, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.