Safety Switch, Fusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # VH323N

  • Zoro # G209691365


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VH323N
Zoro #
G209691365
UPC #
3606485893563
Country of Origin
United States

Dimensions

Depth
7 in
Width
8 7/8 in
Height
21 7/8 in
Maximum Enclosure Depth
7.04 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor
Enclosure Type
NEMA 1
HP
Not Rated
Voltage
240 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
IP Rating
IP20
Duty
Heavy Duty
Includes
Dual Cover Interlock
Neutral Assembly Included
Yes
Number of Wires
4
Amps
100 A
Number of Poles
3
Fuse Kit (Class R)
Mfr. No. RFK10
Mounting Style
Surface Mount
Number of Locks
2
Series
F
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 240V AC
5 hp
Number of Mounting Holes
4
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
1
Horsepower @ 480V AC
Not Rated
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 600V AC
Not Rated
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Device Application
heavy application
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Electrical Connection
lugs
Product Or Component Type
Single Throw Safety Switch
Series Name
heavy duty
Wiring Configuration
4-wire (3PH + N)
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Device Mounting
surface
Device Composition
neutral (factory installed)
Disconnector Device Type
fusible disconnect
Product Certifications
UL listed file E2875
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 21 7/8 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Steel, Includes Dual Cover Interlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.