CAD Drawings

Download CAD Files

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # VHU363

  • Zoro # G409691356

CAD Available

product price:  $563.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHU363
Zoro #
G409691356
UPC #
3606485894799
Country of Origin
United States

Dimensions

Height
21 7/8 in
Width
8 7/8 in
Depth
7 in
Maximum Enclosure Depth
7.04 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
UL Listed file E2875
IP Rating
IP20
Amps
100 A
Number of Wires
3
Number of Poles
3
Neutral Assembly Included
No
Includes
Dual Cover Interlock
Duty
Heavy Duty
Mounting Style
Surface Mount
Series
F
NEMA Enclosure Rating
1
Features
Quick Make/Break Operating Mechanism, Viewing Window
Number of Mounting Holes
4
Fuse Kit (Class R)
Mfr. No. RFK10
Horsepower @ 600V AC
100 hp
Includes Interlocked Receptacle
Yes
Compatible with Manufacturer Model Number
RFK10
Number of Locks
2
Horsepower @ 240V AC
Not Rated
Horsepower @ 480V AC
75 hp
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Series Name
heavy duty
Product Certifications
UL listed file E2875
Disconnector Device Type
non-fusible disconnect
Device Composition
field installed kit available
Device Mounting
surface
Wiring Configuration
3-wire
Product Or Component Type
Single Throw Safety Switch
Device Application
heavy application
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Electrical Connection
lugs
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
CAD Available
Yes

Description

The SCHNEIDER ELECTRIC - VHU363 is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. It's part of the broader category of Electrical Supplies and plays a crucial role in reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps: The switch is rated for a current of 100 A, indicating its capacity to handle specific electrical loads.
  • Compatible Manufacturer Model Number: The model number RFK10 indicates compatibility with certain models of safety disconnect switches.
  • Contact Form: The 3PST contact form shows that it can control multiple circuits and whether they are normally open (NO) or closed (NC).
  • Device Mounting: Designed for surface mounting, it can be installed directly onto flat areas within an industrial setting.
  • Duty: Classified as Heavy Duty, this switch suggests its potential use in high-demand applications across different industries.
  • Enclosure Type: With a NEMA 1 rating, it is designed to provide some level of protection against environmental factors like dust and water intrusion.
  • Housing Material: Made from steel which may contribute to its durability and potential resistance under certain industrial conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.