Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 12, Indoor, Steel

  • Mfr # VHU361NAWKGL

  • Zoro # G709691377


product price:  $765.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHU361NAWKGL
Zoro #
G709691377
UPC #
3606485894430
Country of Origin
United States

Dimensions

Height
14 5/8 in
Depth
5 1/4 in
Width
6 1/2 in
Maximum Enclosure Depth
5.24 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Amps
30 A
Number of Wires
4
Number of Poles
3
Includes
Dual Cover Interlock
Neutral Assembly Included
Yes
IP Rating
IP52
Duty
Heavy Duty
Mounting Style
Surface Mount
Series
F
Number of Mounting Holes
4
Horsepower @ 480V AC
20 hp
Fuse Kit (Class R)
Mfr. No. RFK03H, Mfr. No. RFK06
NEMA Enclosure Rating
12
Horsepower @ 600V AC
30 hp
Features
Quick Make/Break Operating Mechanism, Viewing Window
Compatible with Manufacturer Model Number
RFK03H, RFK06
Number of Locks
2
Includes Interlocked Receptacle
Yes
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
RFK03H, RFK06
Compatible Manufacturer Model Number
RFK03H, RFK06
For Use With Mfr. Model Number
RFK03H, RFK06
Electrical Connection
lugs
Product Or Component Type
Single Throw Safety Switch
Series Name
heavy duty
Device Mounting
surface
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Disconnector Device Type
non-fusible disconnect
Wiring Configuration
4-wire (3PH + N)
Device Application
heavy application
Product Certifications
UL listed file E2875
Device Composition
neutral (factory installed)
Tightening Torque
45-45 lbf.in 13.3-13.3 mm² (AWG 6) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Compatible with Manufacturer Model No.
RFK03H, RFK06
Compatible with Mfr. Model No.
RFK03H, RFK06
For Use with Mfr Model Number
RFK03H, RFK06
Compatible Pump Manufacturer Part Number
RFK03H, RFK06
Compatible Mfr. Model Number
RFK03H, RFK06

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, RFK06, Contact Form 3PST, Current Rating 30 A, Depth 5 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK03H, Mfr. No. RFK06, Handle Color Black/Red, Height 14 5/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.