Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShortHandSelectSwtch, Illum, Wht, 3Pos, 30mm

  • Mfr # ZB4FK1813

  • Zoro # G3615763


product price: $41.99
/ea

Key Features

Size
30 mm
Basic Material
Metal
Action
Maintained/Maintained/Momentary
Operator Head Material
Plastic
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FK1813
Zoro #
G3615763
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Cad Overall Depth
47 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Action
Maintained/Maintained/Momentary
Operator Head Material
Plastic
Cam
No Cam Included
Operator Color
White
Position
3
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
Lamp Module Voltage
Module Not Included
Lamp Voltage
Dependant on Module Used
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Series
XB4
Lamp Module Type
Module Not Included
Lamp Type
LED
IP Rating
IP66, IP67, IP69, IP69K
Operator Illumination
Illuminated
Operator Head Color
White
Hazardous Location Specification
Not Rated
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Ik Degree Of Protection
IK06 IEC 50102
Mechanical Durability
500000 cycles
Protective Treatment
TH
Product Compatibility
universal LED
Operator Profile
white standard handle
Device Short Name
ZB4F
Shape Of Signaling Unit Head
round
Product Or Component Type
head for illuminated selector switch
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Head Type
built-in-flush
Type Of Operator
right to centre spring return
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class I IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Operator Position Information
3 positions +/- 45°
Product Certifications
UL Listed || CSA || CCC || EAC

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, Operator Color White, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.