Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Siren, 120V AC, 2-Tone, White, 106 dB
- Mfr # XVS10GMW
- Zoro # G714845413
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PC
Color
White
Voltage
120V AC
Standards
EN/IEC 60947-1 || EN/IEC 60947-5-1
Decibels
106-106 dB continuous or intermittent tone)1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XVS10GMW
- Zoro #
- G714845413
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- SIRENE, 120V AC, 2 TON, BLANCHE, SANS CA
- Housing Material
- PC
- Color
- White
- Voltage
- 120V AC
- Standards
- EN/IEC 60947-1 || EN/IEC 60947-5-1
- Decibels
- 106-106 dB continuous or intermittent tone)1 m
Description
This Schneider Electric siren is an audible signaling device rated for use with 120V AC systems. It features a 2-tone output in a white polycarbonate housing for general alarm and warning indication applications requiring an audible signal.
Key Features:
- Voltage: 120V AC for powered audible signaling applications
- Sound Output: 106-106 dB continuous or intermittent tone at 1 m
- Tone Type: 2-tone siren configuration
- Color: White
- Housing Material: PC
- Standards: EN/IEC 60947-1; EN/IEC 60947-5-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.