XV6 Blinking Red Colored lens
- Mfr # XV6C54
- Zoro # G724176569
product price:Â
$
57.59
/ea
Key Features
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
IP Rating
IP65
Includes
Standard Lens
Operating Temperature - Minimum
-13 Degrees F
Compatible Series
Harmony XV6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C54
- Zoro #
- G724176569
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Lens
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- IP Rating
- IP65
- Includes
- Standard Lens
- Operating Temperature - Minimum
- -13 Degrees F
- Compatible Series
- Harmony XV6
- Lifespan
- 50,000 hr
- Number of Lamps
- 1
- Light Operating Mode
- Flashing
- Light Source
- LED
- Lens Material
- Polycarbonate
- Flashes per Minute
- 60
- Housing Material
- Polycarbonate
- Operating Current
- 30 mA
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 59 5/16 mm
Description
60 Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, Includes Standard Lens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.