Zoro Homepage

SIRENE, 12/24V ACDC, 2 TON, BLANCHE, SAN

  • Mfr # XVS10BMW

  • Zoro # G814845474


product price: $157.99
/ea
Sold in multiples of 8 for $1,263.92
Free Shipping & Returns

Key Features

Housing Material
PC: body
Decibels
106-106 dB continuous or intermittent tone)1 m
Sound Pattern
continuous or intermittent tone
Standards
EN/IEC 60947-1 || EN/IEC 60947-5-1
Voltage
12 V AC/DC || 24 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVS10BMW
Zoro #
G814845474
UPC #
-
Country of Origin
Indonesia

Details

Item
SIRENE, 12/24V ACDC, 2 TON, BLANCHE, SAN
Housing Material
PC: body
Decibels
106-106 dB continuous or intermittent tone)1 m
Sound Pattern
continuous or intermittent tone
Standards
EN/IEC 60947-1 || EN/IEC 60947-5-1
Voltage
12 V AC/DC || 24 V AC/DC
Color
White

Description

SIRENE, 12/24V ACDC, 2 TON, BLANCHE, SAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.