Zoro Homepage

Socket, Plug-In Relay, 5 A, Pin

  • Mfr # RXG23BD

  • Zoro # G1985174


product price: $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXG23BD
Zoro #
G1985174
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Contact Rating (DC)
5A @ 30V DC
Features
Insulation Class F; flag Local Signalling; With Status Led
Contact Material
Silver Alloy (AgSnO2In2O3)
Standards
CSA C22.2 No 14; IEC 61810-1; UL 508; CSA; EAC; UL; CE; DNV-GL
Dielectric Voltage
1000 V AC between contacts with micro disconnection || 5000 V AC between coil and contact with reinforced insulation || 3000 V AC between poles with basic insulation
Coil Resistance
1100 Ohm +/- 10 %
Switching Voltage
250 V AC || 30 V DC
Operating Temp. Range
-40-70°C
Protection Category
RT I
Series Name
Interface relay
Maximum Switching Capacity
1250 VA
Operating Time
20 ms
Utilisation Coefficient
0.2
Maximum Switching Voltage
250 V AC; 30 V DC
Electrical Durability
100000 cycles NO resistive at 55°C; 100000 cycles NC resistive at 55°C
Insulation Resistance
1000 MOhm at 500 V DC
Dielectric Strength
1000 V AC between contacts with micro disconnection; 5000 V AC between coil and contact with reinforced insulation; 3000 V AC between poles with basic insulation
Pollution Degree
2
Cover Color
Standard
Torque Value
7.08 lbf.in (0.8 N.m)
IP Degree Of Protection
IP40
Product Certifications
CSA; CE; EAC; UL; DNV-GL
Load Current
5 A 250 V AC
Operating Rate
Less than or Equal to 1800 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Test Levels
Level A group mounting
Relative Humidity
10 to 85%
Conventional Enclosed Thermal Current
5 A -40 to 131°F (-40 to 55°C)
Vibration Resistance
3 gn +/- 0.75 mm 10 to 150 Hz)in operation; 5 gn +/- 0.75 mm 10 to 150 Hz)not in operation
Control Circuit Voltage
24 V DC
Minimum Switching Capacity
50 mW at 10 mA, 5 V DC
Reset Time
20 ms
Rated Insulation Voltage
250 V IEC; 300 V CSA; 300 V UL
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Drop-Out Voltage Threshold
Greater than or Equal to 0.1 Uc DC
Electrical Insulation Class
Class F
Shock Resistance
20 gn in operation; 100 gn not in operation
Device Presentation
Complete product
Contact Resistance
100 mOhm
Overvoltage Category
III
Device Short Name
RXG
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
[Ithe] Conventional Enclosed Thermal Current
5 A -40-55°C
Status Indicator
LED Indicator

Description

Relay,2CO 5A@250VAC,24VDC,Coil Led

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.