Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Relay, Square, 15 A, 11 Pins, Quick Connect

  • Mfr # 8501RSD43P14V53

  • Zoro # G908536684


product price: $66.29
/ea
Sold in multiples of 25 for $1,657.25

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501RSD43P14V53
Zoro #
G908536684
UPC #
785901856108
Country of Origin
China

Dimensions

Overall Height - Relay
1.07 in
Body Depth
1.4 in
Body Height
2.09 in
Overall Depth
1.07 in
Body Width
1.38 in
Flat Pin Width
0.18 in

Details

Item
Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
3PDT
Contact Rating (AC)
1.5 A @ 240V, 10 A @ 120V, 3 A @ 120V, 7 A @ 277V
Contact Rating (DC)
10 A @ 28V
Contact Material
Silver Alloy
Features
Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free
HP @ 120V
1/2 hp
HP @ 240V
1 hp
Standards
CE Certified, CSA Certified, UL Listed
Compatible with Manufacturer Model Number
8501NR43, 8501NR43B
Response Time
20 msec
Push-To-Test Method
No Test Button
Socket Code
E
Maximum Switching Voltage
300V AC, 30V DC
Series
Square D 8501R Miniature Series
Pin Shape
Flat
Sealing
Enclosed
Motor Rated
Yes
Status Indicator
LED and Mechanical Flag
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 240V AC
1 hp
Horsepower @ 120V AC
1/2 hp
Maximum Operating Temperature
131 Degrees F
Power Consumption
0.8 W, 1.1 W
Compatible Manufacturer Part Number
8501NR43, 8501NR43B
Compatible Manufacturer Model Number
8501NR43, 8501NR43B
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC

Description

Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 1.5 A @ 240V, 10 A @ 120V, 3 A @ 120V, 7 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.