
Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW
Mfr # ATSU01N206LT
Zoro # G0561569
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATSU01N206LT
Zoro #
G0561569
UPC #
785901923343
Country of Origin
Germany
Details
Item
Soft Start 200480Vac 6A Ats01
Description
The Altistart U01 is a soft start/soft stop unit for 3-phase asynchronous motors. It is designed primarily for combinations with TeSys U starter-controllers. It can be used for a motor rated power up to 3kW or 3hp for 3-phase (200V to 480V AC) and up to 6A rating. It is 45mm wide, this makes it one of the smallest soft starters on the market. It can be installed nearly everywhere. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Its protection index is IP20. It weighs 0.34kg and its dimensions are, 45mm wide, 234mm high, 150mm deep. The Altistart U01 is designed for the following simple applications like conveyors, conveyor belts, pumps, fans, compressors, automatic doors and gates, small cranes and belt-driven machinery. It complies with standards IEC/EN 60947-4-2, and carries UL, CSA, C-Tick, and CCC certifications, and CE marking. It can be easily combined with a TeSys U controller by means of the power connector VW3G4104. It is easy to install on a DIN rail. Altistart 01 combines simplicity with easy cabling, fast configuration and efficiency. Reduced machine wear and minimized maintenance time will optimize operations. Together with TeSys Model U, it provides a unique motor starter solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.