Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Start, 230 to 440V AC, 32 A

  • Mfr # ATS22D32Q

  • Zoro # G3464256


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Output Current
32 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Torque Control Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS22D32Q
Zoro #
G3464256
UPC #
606480167195
Country of Origin
Indonesia

Dimensions

Width
130 mm
Height
265.0 mm
Depth
6.65 in
Overall Height
10.43 in
Overall Width
5.12 in
Overall Depth
6.65 in

Details

Output Current
32 A
Frequency
50/60 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Torque Control Start
Application
Fans, Pumps
Protects
Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
Standards
C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Display
4 LED (Ready, Communication, Run and Trip)
Communication Port
Modbus
Inputs/Outputs
3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Control Type
3 Phase Asynchronous Induction (Squirrel Cage) Motor
Output Voltage
230 to 440V AC
Input Voltage
230 to 440V AC
Item
Soft Start
With Bypass / No Bypass
With Bypass
For Use With
Asynchronous Induction (squirrel cage) Motors, Centrifugal Pump
Control Voltage
230V AC
HP @ 3 Phase - 230V
7 1/2 kW
Output Power
15 kW @ 3 Phase, 400V AC, 15 kW @ 3 Phase, 440V AC, 7.5 kW @ 3 Phase, 230V AC

Description

Soft Start, Input Voltage 230 to 440V AC, Output Current 32 A, Output Voltage 230 to 440V AC, 15 kW @ 3 Phase, 400V AC, 15 kW @ 3 Phase, 440V AC, 7.5 kW @ 3 Phase, 230V AC, Control Voltage 230V AC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.