Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Soft Start, With Bypass
- Mfr # ATS130N2D45LT
- Zoro # G822638990
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
165 mm
Includes Communication Port
No
Display Type
LED
Function Type
Start/Stop
Number of Inputs - Digital
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATS130N2D45LT
- Zoro #
- G822638990
- UPC #
- -
- Country of Origin
- Germany
- Includes Communication Port
- No
- Display Type
- LED
- Function Type
- Start/Stop
- Number of Inputs - Digital
- 3
- Output Power @ Three-Phase - 230V
- 15 hp
- Standards
- CCC, CE, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
- Input Type
- Digital
- Control Voltage
- 200-480V AC, 24V DC
- Enclosure Rating
- IP20
- Input Voltage
- 200-480V AC
- Output Type
- Digital, Relay
- Output Power @ Three-Phase - 460V
- 30 hp
- Number of Outputs - Relay
- 1
- Phase
- Three
- Product Type
- Soft Start
- Protects
- Bypass Error Starter, Control Voltage Us Starter, Phase Failure Mains, Thermal Protection Starter
- Bypass Design
- With Bypass
- Frequency
- 60/50 Hz
- Application
- Simple Machine
- Output Power @ Three-Phase - 208V
- 10 hp
- Number of Outputs - Digital
- 1
- Item
- Soft Start
- Output Power @ Three-Phase - 480V
- 30 hp
- Output Current
- 45 A
Dimensions
- Overall Depth
- 165 mm
- Overall Width
- 55 mm
- Overall Height
- 166 mm
Description
Soft Start, Input Voltage 200-480V AC, Output Current 45 A, Control Voltage 200-480V AC, 24V DC, IP20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.