Shop SCHNEIDER ELECTRIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soft Start, With Bypass
- Mfr # ATS22D47Q
- Zoro # G622939235
product price:Â
$
1,373.99
/ea
Sold in multiples of 10 for
$13,739.90
Key Features
Output Power @ Three-Phase - 400V
22 kW
Input Voltage
230-440V AC
Output Power @ Three-Phase - 230V
11 kW
Number of Inputs - Digital
3
Number of Outputs - Relay
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATS22D47Q
- Zoro #
- G622939235
- UPC #
- -
- Country of Origin
- Indonesia
- Output Power @ Three-Phase - 400V
- 22 kW
- Input Voltage
- 230-440V AC
- Output Power @ Three-Phase - 230V
- 11 kW
- Number of Inputs - Digital
- 3
- Number of Outputs - Relay
- 2
- Function Type
- Start/Stop
- Application
- Pumps and Fans
- Output Type
- Relay
- Protects
- Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter
- Frequency
- 60/50 Hz
- Input Type
- Analog, Digital
- Includes Communication Port
- Yes
- Bypass Design
- With Bypass
- Item
- Soft Start
- Standards
- C-tick, CCC, CE, CSA, GOST, IEC 60947-4-2, UL
- Phase
- Three
- Output Power @ Three-Phase - 440V
- 22 kW
- Output Current
- 42 A
- Communication Protocols Supported
- Modbus Serial
- Display Type
- LED
- Control Voltage
- 110-230V AC
- Product Type
- Soft Start
- Number of Inputs - Analog
- 1
- Enclosure Rating
- IP20
Dimensions
- Overall Width
- 5.1 in
- Overall Height
- 10.4 in
- Overall Depth
- 6.7 in
Description
Soft Start, Input Voltage 230-440V AC, Output Current 42 A, Control Voltage 110-230V AC, IP20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.