Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C41S6
  • Zoro # G622253904

product price: 
$
5,351.99
/ea
Free Shipping & Returns

Key Features

Output Current
410 A
Overall Depth
10.27 in
Overall Height
17.44 in
Starting Torque
20%
Stop Time - Minimum
15 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430C41S6
Zoro #
G622253904
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
10.27 in
Overall Height
17.44 in
Overall Width
8.11 in

Details

Output Current
410 A
Starting Torque
20%
Stop Time - Minimum
15 sec
Input Type
Analog, Digital
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-Circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Application
Compressors, Conveyors, Fans, Mixers, Pumps
Output Power @ Three-Phase - 440V
220 kW
Frequency
60/50 Hz
Output Type
Analog
Output Power @ Three-Phase - 208V
125 hp
Output Power @ Three-Phase - 460V
300 hp
Includes Communication Port
Yes
Output Power @ Three-Phase - 230V
150 hp
Output Power @ Three-Phase - 240V
150 hp
Stop Time - Maximum
15 sec
Output Power @ Three-Phase - 575V
350 hp
Enclosure Rating
IP00
Start Type
Torque Control Start
Output Power @ Three-Phase - 400V
220 kW
Output Power @ Three-Phase - 480V
300 hp
Communication Protocols Supported
Modbus
Function Type
Start/Stop
Item
Soft Start
Phase
Three
Control Voltage
110V AC to 230V AC
Output Power @ Three-Phase - 500V
250 kW
Input Voltage
208V AC to 600V AC
Product Type
Soft Start
Standards
CCC, CE, cULus, EAC, IEC 60664-1, IEC/EN 60947-4-2, KC, RCM, REACH, RoHS, UKCA, UL 60947-4-2
Bypass Design
With Bypass

Description

Soft Start, Input Voltage 208-600V AC, Output Current 410 A, Output Voltage 575V AC, 125 hp @ 208V, 150 hp @ 230V, 300 hp @ 460V, 350 hp @ 575V, Control Voltage 110-230V AC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.