Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C25S6
  • Zoro # G922639286

product price: 
$
5,002.99
/ea
Free Shipping & Returns

Key Features

Output Power @ Three-Phase -380/415V
132 kW
Application
Standard Industrial Machines
Phase
Three
Includes Communication Port
Yes
Overall Height
17.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS430C25S6
Zoro #
G922639286
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase -380/415V
132 kW
Application
Standard Industrial Machines
Phase
Three
Includes Communication Port
Yes
Frequency
60/50 Hz
Output Current
250 A
Start Type
Torque Control Start
Item
Soft Start
Number of Inputs - Analog
1
Number of Outputs - Relay
2
Output Power @ Three-Phase - 208V
75 hp
Input Type
Analog, Digital
Number of Inputs - Digital
4
Product Type
Soft Start
Communication Protocols Supported
Modbus Serial
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Output Power @ Three-Phase - 575V
250 hp
Output Type
Analog, Relay
Control Voltage
110-230V AC, 24V DC
Bypass Design
With Bypass
Function Type
Start/Stop
Number of Outputs - Analog
1
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Power @ Three-Phase - 460V
200 hp
Display Type
LCD
Input Voltage
208-600V AC
Output Power @ Three-Phase - 230V
100 hp
Enclosure Rating
IP00

Dimensions

Overall Height
17.4 in
Overall Width
8.1 in
Overall Depth
10.3 in

Description

Soft Start, Input Voltage 208-600V AC, Output Current 250 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.