Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430D47S6
  • Zoro # G422639649

product price: 
$
1,445.99
/ea
Free Shipping & Returns

Key Features

Product Type
Soft Start
Number of Outputs - Relay
2
Overall Depth
7.6 in
Input Type
Analog, Digital
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS430D47S6
Zoro #
G422639649
UPC #
-
Country of Origin
Indonesia
Product Type
Soft Start
Number of Outputs - Relay
2
Input Type
Analog, Digital
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Current
47 A
Output Power @ Three-Phase - 460V
30 hp
Number of Inputs - Analog
1
Start Type
Torque Control Start
Item
Soft Start
Number of Outputs - Analog
1
Communication Protocols Supported
Modbus Serial
Application
Standard Industrial Machines
Output Power @ Three-Phase - 230V
15 hp
Output Power @ Three-Phase -380/415V
22 kW
Output Type
Analog, Relay
Display Type
LCD
Includes Communication Port
Yes
Bypass Design
With Bypass
Input Voltage
208-600V AC
Phase
Three
Number of Inputs - Digital
4
Output Power @ Three-Phase - 575V
40 hp
Frequency
60/50 Hz
Function Type
Start/Stop
Enclosure Rating
IP20
Control Voltage
110-230V AC, 24V DC
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter

Dimensions

Overall Depth
7.6 in
Overall Height
10.7 in
Overall Width
5.1 in

Description

Soft Start, Input Voltage 208-600V AC, Output Current 47 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.