Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C41S6
  • Zoro # G322639473

product price: 
$
6,583.99
/ea
Free Shipping & Returns

Key Features

Output Power @ Three-Phase -380/415V
220 kW
Display Type
LCD
Output Type
Analog, Relay
Start Type
Torque Control Start
Output Power @ Three-Phase - 460V
300 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS430C41S6
Zoro #
G322639473
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase -380/415V
220 kW
Display Type
LCD
Output Type
Analog, Relay
Start Type
Torque Control Start
Output Power @ Three-Phase - 460V
300 hp
Bypass Design
With Bypass
Phase
Three
Number of Outputs - Relay
2
Number of Inputs - Digital
4
Number of Outputs - Analog
1
Application
Standard Industrial Machines
Control Voltage
110-230V AC, 24V DC
Frequency
60/50 Hz
Includes Communication Port
Yes
Output Power @ Three-Phase - 575V
350 hp
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Current
410 A
Output Power @ Three-Phase - 208V
125 hp
Input Type
Analog, Digital
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Item
Soft Start
Communication Protocols Supported
Modbus Serial
Enclosure Rating
IP00
Function Type
Start/Stop
Input Voltage
208-600V AC
Number of Inputs - Analog
1
Product Type
Soft Start
Output Power @ Three-Phase - 230V
150 hp

Dimensions

Overall Depth
10.3 in
Overall Height
17.4 in
Overall Width
8.1 in

Description

Soft Start, Input Voltage 208-600V AC, Output Current 410 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.