Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C11Y
  • Zoro # G022639537

product price: 
$
3,203.99
/ea
Free Shipping & Returns

Key Features

Output Power @ Three-Phase - 575V
100 hp
Overall Height
11.4 in
Includes Communication Port
Yes
Start Type
Torque Control Start
Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C11Y
Zoro #
G022639537
UPC #
-
Country of Origin
Indonesia
Output Power @ Three-Phase - 575V
100 hp
Includes Communication Port
Yes
Start Type
Torque Control Start
Frequency
60/50 Hz
Phase
Three
Application
Process and Infrastructures
Number of Inputs - Digital
5
Output Power @ Three-Phase - 230V
40 hp
Output Power @ Three-Phase - 460V
75 hp
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Number of Inputs - Analog
1
Control Voltage
110-230V AC, 24V DC
Function Type
Start/Stop
Number of Outputs - Digital
2
Output Type
Analog, Digital, Relay
Output Power @ Three-Phase -380/415V
45 kW, 55 kW, 75 kW, 90 kW
Product Type
Soft Start
Enclosure Rating
IP20
Output Power @ Three-Phase - 208V
30 hp
Input Type
Analog, Digital
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Current
110 A
Number of Outputs - Analog
1
Bypass Design
With Bypass
Input Voltage
208-690V AC
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Item
Soft Start
Number of Outputs - Relay
3

Dimensions

Overall Height
11.4 in
Overall Depth
9.2 in
Overall Width
6.3 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 110 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.