Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430D88S6
  • Zoro # G022639636

product price: 
$
2,329.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.4 in
Overall Width
6.3 in
Input Type
Analog, Digital
Phase
Three
Number of Inputs - Digital
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430D88S6
Zoro #
G022639636
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
11.4 in
Overall Width
6.3 in
Overall Depth
9.06 in

Details

Input Type
Analog, Digital
Phase
Three
Number of Inputs - Digital
4
Control Voltage
110V AC to 230V AC, 24V DC
Output Power @ Three-Phase - 230V
30 hp
Application
Standard Industrial Machines
Bypass Design
With Bypass
Item
Soft Start
Start Type
Torque Control Start
Display Type
LCD
Number of Inputs - Analog
1
Product Type
Soft Start
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Enclosure Rating
IP20
Output Type
Analog, Relay
Communication Protocols Supported
Modbus Serial
Output Current
88 A
Output Power @ Three-Phase - 575V
75 hp
Output Power @ Three-Phase - 460V
60 hp
Input Voltage
208V AC to 600V AC
Output Power @ Three-Phase -380/415V
45 kW
Frequency
60/50 Hz
Function Type
Start/Stop
Includes Communication Port
Yes
Number of Outputs - Relay
2
Output Power @ Three-Phase - 208V
25 hp
Number of Outputs - Analog
1

Description

Soft Start, Input Voltage 208-600V AC, Output Current 88 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.