Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS480D38Y
  • Zoro # G114845556

product price: 
$
1,208.99
/ea
Free Shipping & Returns

Key Features

Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Thermal Protection Starter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS480D38Y
Zoro #
G114845556
UPC #
3606481089021
Country of Origin
Indonesia
Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP20
Start Type
Thermal Protection Starter
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Starting Time, Locked Rotor Motor, Integrated Thermal Protection Motor, Line Supply Phase Loss Line, Line Supply Phase Loss Motor, Motor Phase Loss Motor, Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter, Underload Motor
Standards
ABS, Bureau Veritas, CCC Certified, CCS, CE Certified, China RoHS Regulation, cULus Listed, DNV, EAC, EU RoHS Directive, IEC 60664-1, IEC 60947-4-2, RCM, REACH Regulation, UKCA, UL 60947-4-2, WEEE
Output Voltage
208V AC to 690V AC
With Bypass / No Bypass
With Bypass
Input Voltage
208-690V AC
Output Type
Analog, Digital
Control Voltage
110-250V AC
HP @ 3 Phase - 208V
10 hp
Item
Soft Start
Output Power
10 HP @ 208V AC, 10 HP @ 230V AC, 20 HP @ 460V AC, 25 HP @ 460V AC, 25 HP @ 575V AC, 30 HP @ 575V AC, 7.5 HP @ 208V AC
Function Type
Start/Stop
HP @ 3 Phase - 480V
25 hp
Input Type
Analog, Digital
HP @ 3 Phase - 240V
15 hp
Communication Port
Modbus
HP @ 3 Phase - 230V
15 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 460V
25 hp
Number of Inputs - Digital
4
Output Power @ Three-Phase - 575V
30 hp
Output Power @ Three-Phase - 480V
25 hp
Output Power @ Three-Phase - 460V
25 hp
Output Power @ Three-Phase - 240V
15 hp
Output Power @ Three-Phase - 208V
10 hp
Includes Communication Port
Yes
Output Power @ Three-Phase - 230V
15 hp
Communication Protocols Supported
Modbus
Number of Inputs - Analog
1
Product Type
Soft Start
Bypass Design
With Bypass
Number of Outputs - Digital
2
Number of Outputs - Analog
2

Dimensions

Overall Height
10.83 in
Overall Depth
7.99 in
Overall Width
6.3 in

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 100 mA, Output Voltage 208 to 690V AC, 10 HP @ 208V AC, 10 HP @ 230V AC, 20 HP @ 460V AC, 25 HP @ 460V AC, 25 HP @ 575V AC, 30 HP @ 575V AC, 7.5 HP @ 208V AC, Control Voltage 110 to 250V AC, IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.