Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C21Y
  • Zoro # G222638934

product price: 
$
5,220.99
/ea
Free Shipping & Returns

Key Features

Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Type
Analog, Digital, Relay
Overall Width
8.1 in
Includes Communication Port
Yes
Output Power @ Three-Phase - 460V
150 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C21Y
Zoro #
G222638934
UPC #
-
Country of Origin
Indonesia
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Output Type
Analog, Digital, Relay
Includes Communication Port
Yes
Output Power @ Three-Phase - 460V
150 hp
Phase
Three
Output Power @ Three-Phase - 230V
75 hp
Start Type
Torque Control Start
Number of Inputs - Analog
1
Application
Process and Infrastructures
Number of Inputs - Digital
5
Function Type
Start/Stop
Control Voltage
110-230V AC, 24V DC
Frequency
60/50 Hz
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Input Type
Analog, Digital
Number of Outputs - Analog
1
Output Current
210 A
Number of Outputs - Relay
3
Input Voltage
208-690V AC
Product Type
Soft Start
Bypass Design
With Bypass
Number of Outputs - Digital
2
Enclosure Rating
IP00
Item
Soft Start
Output Power @ Three-Phase - 575V
200 hp
Output Power @ Three-Phase - 208V
60 hp
Output Power @ Three-Phase -380/415V
90 kW, 110 kW, 132 kW, 160 kW

Dimensions

Overall Width
8.1 in
Overall Height
17.4 in
Overall Depth
10.4 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 210 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.