Soft Start, With Bypass

  • Mfr # ATS480M12Y
  • Zoro # G013038431
product price: 
$
16,938.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS480M12Y
Zoro #
G013038431
UPC #
3606481089199
Country of Origin
United States

Dimensions

Overall Height
35.04 in
Overall Width
30.31 in
Overall Depth
12.95 in

Details

Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Starting Time, Locked Rotor Motor, Integrated Thermal Protection Motor, Line Supply Phase Loss Line, Line Supply Phase Loss Motor, Motor Phase Loss Motor, Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter, Underload Motor
Standards
ABS, Bureau Veritas, CCC Certified, CCS, CE Certified, China RoHS Regulation, cULus Listed, DNV, EAC, EU RoHS Directive, IEC 60664-1, IEC 60947-4-2, RCM, REACH Regulation, UKCA, UL 60947-4-2, WEEE
Control Voltage
110V AC to 250V AC
HP @ 3 Phase - 240V
450 hp
Output Voltage
208V AC to 690V AC
With Bypass / No Bypass
With Bypass
HP @ 3 Phase - 208V
400 hp
Communication Port
Modbus
Item
Soft Start
Input Voltage
208V AC to 690V AC
HP @ 3 Phase - 480V
1,000 hp
Input Type
Analog, Digital
Output Type
Analog, Digital
Function Type
Start/Stop
Output Power
1000 HP @ 460V AC, 1000 HP @ 575V AC, 1200 HP @ 575V AC, 350 HP @ 208V AC, 350 HP @ 230V AC, 400 HP @ 208V AC, 450 HP @ 230V AC, 800 HP @ 460V AC
HP @ 3 Phase - 230V
450 hp
HP @ 3 Phase - 460V
1,000 hp
HP @ 3 Phase - 575V
1,200 hp
Product Type
Soft Start
Output Power @ Three-Phase - 240V
450 hp
Includes Communication Port
Yes
Number of Inputs - Digital
4
Number of Outputs - Analog
2
Output Power @ Three-Phase - 480V
1,000 hp
Communication Protocols Supported
Modbus
Output Power @ Three-Phase - 575V
1,200 hp
Number of Outputs - Digital
2
Bypass Design
With Bypass
Number of Inputs - Analog
1
Output Power @ Three-Phase - 230V
450 hp
Output Power @ Three-Phase - 460V
1,000 hp
Output Power @ Three-Phase - 208V
400 hp

Description

Soft Start, Input Voltage 208-690V AC, Output Current 100 mA, Output Voltage 208 to 690V AC, 1000 HP @ 460V AC, 1000 HP @ 575V AC, 1200 HP @ 575V AC, 350 HP @ 208V AC, 350 HP @ 230V AC, 400 HP @ 208V AC, 450 HP @ 230V AC, 800 HP @ 460V AC, Control Voltage 110-250V AC, IP00

Ratings & reviews