Soft Start, With Bypass

  • Mfr # ATS490C79Y
  • Zoro # G322639299
product price: 
$
16,951.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
22.8 in
Enclosure Rating
IP00
Function Type
Start/Stop
Number of Inputs - Digital
5
Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS490C79Y
Zoro #
G322639299
UPC #
-
Country of Origin
China

Dimensions

Overall Height
22.8 in
Overall Width
17.2 in
Overall Depth
13.8 in

Details

Enclosure Rating
IP00
Function Type
Start/Stop
Number of Inputs - Digital
5
Frequency
60/50 Hz
Number of Outputs - Analog
1
Output Type
Analog, Digital, Relay
Output Power @ Three-Phase - 230V
300 hp
Output Power @ Three-Phase - 460V
600 hp
Output Power @ Three-Phase - 208V
250 hp
Input Type
Analog, Digital
Number of Outputs - Digital
2
Number of Inputs - Analog
1
Output Current
790 A
Output Power @ Three-Phase -380/415V
355 kW, 400 kW, 500 kW, 630 kW
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Application
Process and Infrastructures
Includes Communication Port
Yes
Control Voltage
110V AC to 230V AC, 24V DC
Number of Outputs - Relay
3
Output Power @ Three-Phase - 575V
800 hp
Product Type
Soft Start
Bypass Design
With Bypass
Input Voltage
208V AC to 690V AC
Start Type
Torque Control Start
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Phase
Three
Item
Soft Start

Description

Soft Start, Input Voltage 208-690V AC, Output Current 790 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews