Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C41Y
  • Zoro # G822638891

product price: 
$
8,070.99
/ea
Free Shipping & Returns

Key Features

Function Type
Start/Stop
Includes Communication Port
Yes
Output Power @ Three-Phase -380/415V
160 kW, 220 kW, 250 kW, 315 kW
Output Power @ Three-Phase - 575V
350 hp
Output Power @ Three-Phase - 208V
125 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS490C41Y
Zoro #
G822638891
UPC #
-
Country of Origin
Indonesia
Function Type
Start/Stop
Includes Communication Port
Yes
Output Power @ Three-Phase -380/415V
160 kW, 220 kW, 250 kW, 315 kW
Output Power @ Three-Phase - 575V
350 hp
Output Power @ Three-Phase - 208V
125 hp
Control Voltage
110-230V AC, 24V DC
Input Type
Analog, Digital
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Bypass Design
With Bypass
Item
Soft Start
Output Power @ Three-Phase - 460V
300 hp
Output Current
410 A
Number of Outputs - Analog
1
Product Type
Soft Start
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Phase
Three
Input Voltage
208-690V AC
Output Type
Analog, Digital, Relay
Enclosure Rating
IP00
Frequency
60/50 Hz
Number of Outputs - Relay
3
Output Power @ Three-Phase - 230V
150 hp
Start Type
Torque Control Start
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Number of Outputs - Digital
2
Number of Inputs - Analog
1
Number of Inputs - Digital
5

Dimensions

Overall Depth
11.8 in
Overall Width
12 in
Overall Height
17.9 in

Description

Soft Start, Input Voltage 208-690V AC, Output Current 410 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.