Soft Start, With Bypass

  • Mfr # ATS430D17S6
  • Zoro # G522639211
product price: 
$
1,123.99
/ea
Free Shipping & Returns

Key Features

Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Output Power @ Three-Phase - 460V
10 hp
Frequency
60/50 Hz
Phase
Three
Start Type
Torque Control Start
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430D17S6
Zoro #
G522639211
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
5.1 in
Overall Height
10.7 in
Overall Depth
6.7 in

Details

Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Output Power @ Three-Phase - 460V
10 hp
Frequency
60/50 Hz
Phase
Three
Start Type
Torque Control Start
Display Type
LCD
Communication Protocols Supported
Modbus Serial
Bypass Design
With Bypass
Output Type
Analog, Relay
Enclosure Rating
IP20
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Output Power @ Three-Phase - 208V
3 hp
Control Voltage
110V AC to 230V AC, 24V DC
Function Type
Start/Stop
Output Current
17 A
Output Power @ Three-Phase - 575V
15 hp
Input Voltage
208V AC to 600V AC
Product Type
Soft Start
Application
Standard Industrial Machines
Item
Soft Start
Output Power @ Three-Phase - 230V
5 hp
Number of Inputs - Analog
1
Input Type
Analog, Digital
Number of Outputs - Relay
2
Output Power @ Three-Phase -380/415V
7 1/2 kW
Number of Inputs - Digital
4
Includes Communication Port
Yes
Number of Outputs - Analog
1

Description

Soft Start, Input Voltage 208-600V AC, Output Current 17 A, Control Voltage 110-230V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews