Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS490C66Y
  • Zoro # G422639618

product price: 
$
14,383.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Includes Communication Port
Yes
Output Current
660 A
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS490C66Y
Zoro #
G422639618
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
300 mm
Overall Height
455 mm
Overall Width
304 mm

Details

Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Includes Communication Port
Yes
Output Current
660 A
Standards
ATEX, CCC, CE, cULus, DNV, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL (60947-4-2)
Output Power @ Three-Phase - 575V
600 hp
Application
Process and Infrastructures
Input Voltage
208V AC to 690V AC
Number of Inputs - Digital
5
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Protection Delta Inside Wiring Starter, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Motor, Thermal Protection Starter
Control Voltage
110V AC to 230V AC
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Power @ Three-Phase - 460V
500 hp
Input Type
Analog, Digital
Output Power @ Three-Phase -380/415V
315 kW, 355 kW, 400 kW, 500 kW
Output Power @ Three-Phase - 230V
250 hp
Item
Soft Start
Number of Outputs - Digital
2
Function Type
Start/Stop
Bypass Design
With Bypass
Product Type
Soft Start
Frequency
60/50 Hz
Number of Inputs - Analog
1
Number of Outputs - Analog
1
Output Power @ Three-Phase - 208V
200 hp
Phase
Three
Enclosure Rating
IP00
Start Type
Torque Control Start

Description

Soft Start, Input Voltage 208-690V AC, Output Current 660 A, Control Voltage 110-230V AC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.