Shop SCHNEIDER ELECTRIC

Soft Start, No Bypass

  • Mfr # ATS480D62Y

  • Zoro # G610070223


product price:  $1,621.99
/ea
Free Shipping & Returns

Key Features

Output Current
62 A
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP20
HP @ 3 Phase - 240V
20 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS480D62Y
Zoro #
G610070223
UPC #
3606481089045
Country of Origin
Indonesia

Details

Output Current
62 A
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP20
HP @ 3 Phase - 240V
20 hp
Item
Soft Start
Input Voltage
208-690V AC
HP @ 3 Phase - 208V
20 hp
With Bypass / No Bypass
No Bypass
Output Voltage
690V AC
Control Voltage
110-230V AC
HP @ 3 Phase - 480V
40 hp
Output Power
60 hp @ 3 Phase, 690V AC
HP @ 3 Phase - 575V
50 hp
Function Type
Start/Stop
HP @ 3 Phase - 230V
20 hp
HP @ 3 Phase - 460V
40 hp
Output Power @ Three-Phase - 460V
40 hp
Number of Inputs - Analog
3
Bypass Design
No Bypass
Number of Outputs - Digital
2
Output Power @ Three-Phase - 240V
20 hp
Output Power @ Three-Phase - 230V
20 hp
Output Power @ Three-Phase - 575V
50 hp
Output Power @ Three-Phase - 208V
20 hp
Number of Outputs - Relay
3
Output Power @ Three-Phase - 480V
40 hp
Number of Inputs - Digital
4

Description

Soft Start, Input Voltage 208-690V AC, Output Current 62 A, Output Voltage 690V AC, 60 hp @ 3 Phase, 690V AC, Control Voltage 110-230V AC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.