Zoro Homepage

Solid State Relay, 3 Phase, screw, symmetrical DIN rail

  • Mfr # SSM3A325BDR

  • Zoro # G5956542


product price: $160.99
/ea
Sold in multiples of 5 for $804.95
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
screw
Mounting Style
symmetrical DIN rail
Standards
UL 508, IEC 60950-1, CSA C22.2 No 14
Input Voltage
4 to 32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM3A325BDR
Zoro #
G5956542
UPC #
-
Country of Origin
Mexico

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
screw
Mounting Style
symmetrical DIN rail
Standards
UL 508, IEC 60950-1, CSA C22.2 No 14
Input Voltage
4 to 32V DC
Dielectric Strength
4 kV AC for input/output, 4 kV AC for input or output to case
Cos Phi
0.5-0.5 (with maximum load)
Ip Degree of Protection
IP20
Range of Product
Harmony Solid State Relays
Response Time
0.5 cycle (turn-off), 0.02 ms (turn-on)
Connections - Terminals
screw terminals 0.2...1.3 mm², AWG 24...AWG 16) input, screw terminals 1.3...5.3 mm², AWG 16...AWG 10) output
Dv/Dt
500 V/µs off-state at maximum voltage
Pollution Degree
2
Load Current
0.1-25 A
Maximum Horse Power Rating
1 hp 40°C 240 V AC, 2 hp 40°C 380 V AC, 3 hp 40°C 480 V AC
Insulation Resistance
1000 MOhm
Overvoltage Category
III
Maximum Leakage Current
0.25 mA off-state
Switching Voltage
4 V DC turn-on, 1 V DC turn-off
Solid State Output Type
random voltage switching
Capacitance Unbalance
8 pF for input/output
Maximum Voltage Drop
<1.35 V on-state
Local Signalling
for input status LED (green)
Maximum I²T For Fusing
410 A².s for 10 ms at 50 Hz, 374 A².s for 8.3 ms at 60 Hz
Marking
CSA, EAC, CE, UL
Absolute Maximum Voltage
1100 V
Surge Current
286 A 20 ms 50 Hz, 300 A 16.6 ms 60 Hz
Device Short Name
SSM3
Output Switching Mode
random voltage switching
Input Current Limits
22-28 mA
Ambient Air Temperature For Storage
-40-100°C
Number of Channels
3
Tightening Torque
0.6...0.7 N.m for input, 1.36...1.7 N.m for output
Ambient Air Temperature For Operation
-20-80°C
Number Of Channels
3
Product Certifications
UL || EAC || CSA
Maximum Output Current with Heat Sink
25 A
Output Voltage Range
48 to 600V AC

Description

Ssr3 Ch,25A@48-600VAC,RC,4-32 VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.