Ssr1p Panel Mnt, 25A at 300VAC, ZC, 3-32VDC, I, 25 A, 24 to 300V AC, SSP1 Series
Mfr # SSP1A125BD
Zoro # G7123765
product price:Â $24.49
/eaKey Features
Amps
25 A
AC Voltage Rating
24 to 300V AC
DC Voltage Rating
3 to 32V DC
Terminal Connection
Screw Terminals
Series
SSP1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSP1A125BD
Zoro #
G7123765
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Wire Size
24 AWG
Max. Wire Size
8 AWG
Description
Ssr1p Panel Mnt,25A@300VAC,ZC,3-32VDC,I
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.