Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Surface, Open Power Relay, Octal, 40 A, 8, Screw

  • Mfr # 199BX-13

  • Zoro # G3339637

CAD Available

product price: $68.35
/ea

Key Features

CAD Drawing
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199BX-13
Zoro #
G3339637
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.31"H, 2.50"W, 3.12"D
Overall Height - Relay
2.31 in
Overall Depth
2.31 in
Body Depth
3.12 in
Body Width
2.5 in
Body Height
2.31 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
Current Rating
40 A
Contact Form
DPDT
Contact Rating (AC)
40 A @ 300V
Contact Rating (DC)
40A @ 28V
Standards
CE Certified, CSA Certified, UL Listed
Features
Magnetic Blowout, Riveted Construction
Contact Material
Silver Alloy
Hz - Electrical
50/60 Hz
Hz
50/60
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Power Consumption - Relay
10.0 W
Coil Rating
10.0VA, 4.0W
Number of Poles
2
Electrical Operating Durability
100,000
Power Consumption
4 W, 10 VA
Minimum Switching Current
1,000 mA
Input Voltage
24V DC
Operating Current
2 A at 500V DC (Resistive Load), 20 A at 110V DC (Resistive Load), 4 A at 325V DC (Resistive Load), 40 A at 28V DC (Resistive Load), 40 A at 300V AC (Resistive Load), 8 A at 220V DC (Resistive Load)
Motor Rated
Yes
Horsepower @ 240V AC
2 hp
Response Time
30 msec
Frequency
50/60 Hz
Dielectric Strength
1,500V AC Between Open Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Series
199 Power Series
Horsepower @ 120V AC
2 hp
Maximum Operating Temperature
131 Degrees F
Weight
0.6
Sealing
Open
Minimum Operating Temperature
-67 Degrees F
Compatible with Manufacturer Model Number
50-1289-P
Maximum Switching Voltage
600V DC
Coil Resistance
290 ohm
Compatible Manufacturer Part Number
50-1289-P
CAD Available
Yes
Compatible Manufacturer Model Number
50-1289-P
Status Indicator
No Indicator
Power consumption in W
4 W DC
Terminal Tightening Torque
10.62 to 15.05 lbf.in (1.2 to 1.7 N.m)
Wire Range
AWG 14
Contact Composition
2 C/O
Drop-out Voltage Threshold
>= 0.1 Uc
Voltage Range
0.85...1.1 Un AC/DC
Product Certifications
UL Listed; CSA; CE
Power consumption in VA
10 VA AC
Contact Blow-out Type
Magnetic
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Motor Power HP
2 hp 120...600 V AC 50/60 Hz
Cover Type
Open cover
Rated Operational Voltage
6...600 V AC 50-60 Hz; 6...250 V DC
Ambient Air Temperature for Operation
-67 to 131°F (-55 to 55°C)
Type
Power, Open Style

Description

Open Power Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 8, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 2 A @ 500V, 20 A @ 120V, 4 A @ 325V, 40 A @ 8V, 8 A @ 240V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 3.13 in, Body Height 3.13 in, Body Width 2.5 in, Coil Resistance 290 ohm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.