Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Surface, Open Power Relay, Square, 40 A, 6 Pins, Screw

  • Mfr # 199X-7

  • Zoro # G2728232

CAD Available

product price: $36.79
/ea

Key Features

CAD Drawing
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
199X-7
Zoro #
G2728232
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.25"H, 2.50"W, 2.43"D
Overall Height - Relay
2.25 in
Body Height
2.31 in
Overall Depth
1.95 in
Body Width
2.5 in
Body Depth
3.12 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
12V DC
Current Rating
40 A
Contact Form
DPST-NO
Contact Rating (AC)
15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V
Contact Rating (DC)
40 A @ 28V
Hz
50/60
Features
Riveted Construction
Power Consumption - Relay
10.0 W
HP @ 240V
2
Coil Rating
10.0VA, 4.0W
HP @ 120V
2
Number of Poles
2
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Contact Material
Silver Alloy
Hz - Electrical
50/60 Hz
Standards
CE Certified, CSA Certified, UL Listed
Power Consumption
4 W, 10 VA
Maximum Switching Voltage
600V DC
Weight
0.6
Minimum Switching Current
1,000 mA
Horsepower @ 120V AC
2 hp
Compatible with Manufacturer Model Number
50-1289-P
Frequency
50/60 Hz
Maximum Operating Temperature
131 Degrees F
Response Time
30 msec
Input Voltage
12V DC
Electrical Operating Durability
100,000
Minimum Operating Temperature
-67 Degrees F
Sealing
Open
Motor Rated
Yes
Series
199 Power Series
Operating Current
15 A at 120V AC (Tungsten Filament), 40 A at 28V DC (Resistive Load), 40 A at 300V AC (Resistive Load), 5 A at 480V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
Coil Resistance
70 ohm
Dielectric Strength
1,500V AC Between Open Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Horsepower @ 240V AC
2 hp
Compatible Manufacturer Part Number
50-1289-P
CAD Available
Yes
Compatible Manufacturer Model Number
50-1289-P
Status Indicator
No Indicator
Cover Type
Open cover
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Product Certifications
UL Listed; CSA; CE
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Ambient Air Temperature for Operation
-67 to 131°F (-55 to 55°C)
Power consumption in VA
10 VA AC
Power consumption in W
4 W DC
Contact Composition
1 NO
Terminal Tightening Torque
10.62 to 15.05 lbf.in (1.2 to 1.7 N.m)
Wire Range
AWG 14
Motor Power HP
2 hp 120...600 V AC 50/60 Hz
Rated Operational Voltage
6...600 V AC 50-60 Hz; 6...250 V DC
Voltage Range
0.85...1.1 Un AC/DC
Type
Power, Open Style

Description

Open Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPST-NO, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 6, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.08 in, Body Height 2.49 in, Body Width 2.5 in, Coil Resistance 70 ohm, Compatible with Grainger Part Number 6CVA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.