Terminal Block, Pass-Through, 1 Pole, 30 A, 600 V AC, 10 AWG, Gray

  • Mfr # NSYTRP44

  • Zoro # G405907314


product price: $3.89
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRP44
Zoro #
G405907314
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
10 AWG
Overall Length
77 mm
Overall Depth
36.5 mm
Strip Length
12 mm
Overall Width
6.2 mm
Wire Stripping Length
12 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
Current
30 A
Maximum Voltage
600 V AC
Circuit Protection Type
None
Housing Color
Gray
Standards
ATEX, CSA, cULus, EAC, GL, IECEx, LR
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Number of Connections
4
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
266 Degrees F
UL 94 Flammability Rating
V-0
Housing Material
Polyamide 6/6
RoHS Compliant
Yes
Compatible with Product Type
Special Enclosures
[Ue] Rated Operational Voltage
800 V EN/IEC 60947-7-1 || 600 V CSA || 600 V cURus
Dielectric Strength
1000 V IEC 60243-1
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Number Of Terminals
4
Product Compatibility
Spacial enclosures
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Nominal Cross Section
4 mm²
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Device Short Name
TRP
Number Of Measurement Input
2
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Flame Retardance
V0 0.8 mm UL 94
Terminal Block Level
1
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Cable Cross Section
0.2-4 mm², flexible without cable end || 0.2-6 mm², solid with cable end || 0.8-4 mm², flexible with cable end || 0.2-4 mm², solid without cable end
Dielectric Constant
3.7 at 1 MHz
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Connection Position
top
Tool Type
connection without tool || disconnection flat screwdriver
Range
Linergy
Product Name
Linergy TR

Description

Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 30 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 77 mm, Overall Width 6.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.